Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (Discontinued)
Mfr # 366Z87
Zoro # G1619342
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 366Z87
- Zoro # G1619342
- UPC # 683438146429
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Finger Thickness 5.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.