Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 3.2 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (Discontinued)
Mfr # 53CV76
Zoro # G0335638
This Product is Discontinued
Key Features
- Size 2XL
- Disposable Glove Material Nitrile
- Palm Thickness 3.2 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53CV76
- Zoro # G0335638
- UPC # 190735940280
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.5 mil, Disposable Glove Type Medical-Grade, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177-2600, FDA 510K, ASTM F 1671, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha 2XL, Size - Numeric 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.