Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (Discontinued)
Mfr # 48UM99
Zoro # G4246028
This Product is Discontinued
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 3.15 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UM99
- Zoro # G4246028
- UPC # 190735938973
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 in |
Glove Length | 9" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 2.4 mil, Disposable Glove Type Medical-Grade, Finger Thickness 4 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.