Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)
Mfr # 53CV63
Zoro # G0335531
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 3 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53CV63
- Zoro # G0335531
- UPC # 190735940273
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177-2600, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.