Shop All Disposable Gloves
Condor
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black
Mfr # 53CV62
Zoro # G0335443
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Disposable Glove Material Nitrile
- Palm Thickness 3 mil
- Material Nitrile
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53CV62
- Zoro # G0335443
- UPC # 190735940334
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 4.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177-2600, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha 2XL, Size - Numeric 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035102-VS 100 Passive Earmuffs, Folding, Black, NRR 24 (1035102-VS)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373PB (D373PB)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (53CV61)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (21DL29)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (22LD91)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN16)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 100 PK, Black (FP-FMN100442)
- Condor Disposable Gloves