Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, M, 100 PK, Blue (Discontinued)
Mfr # 21DL23
Zoro # G5260473
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 21DL23
- Zoro # G5260473
- UPC # 190735053737
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 in |
Glove Length | 9" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 3.75 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 3 mil, Powdered/Powder-Free Powdered, Silicone-Free Yes, Standards FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powdered, Size- Alpha M, Size - Numeric 8, Tested for Chemotherapy Drugs No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.