Shop All Disposable Gloves
Condor
Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue
Mfr # 21DL29
Zoro # G5242194
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 2.7 mil
- Material Vinyl
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 21DL29
- Zoro # G5242194
- UPC # 190735053799
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9 in |
Glove Length | 9" |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 3.75 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 10, Tested for Chemotherapy Drugs No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CESTUS Work Gloves , HandMax Pro #6161 PR 2XL (6161 2XL)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- VIKING The Viking Non-Safety Boots (VW29-11)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (21DL27)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (21DL28)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (21DL26)
- CONDOR Disposable Gloves, 3.1 mil Palm, Vinyl, Powder-Free, S, 100 PK, White (48UM94)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (48UM70)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (56JT47)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Pink (6010PM)
- Condor Gloves & Hand Protection