Shop All Disposable Gloves
Condor
Disposable Gloves, 15 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue
Mfr # 48UN65
Zoro # G4245599
product price: $14.35
/pk 50, $0.29/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 15 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UN65
- Zoro # G4245599
- UPC # 190735938645
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 12 in |
Glove Length | 12" |
Size- Alpha | S |
Description
Disposable Gloves, Color Blue, Cuff Thickness 11 mil, Features Extended Cuff, Finger Thickness 17 mil, Length 12 in, Palm Thickness 15 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 3578, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha S, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (231S0046BL)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (10D864)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (2XMC1)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN21)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN16)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (36VP36)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (48UM71)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK (SG7.5-PF)
- Condor Disposable Gloves