Shop All Ear Plugs
Condor
Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 200 PK
Mfr # 55KN50
Zoro # G3722565
product price: $35.85
/pk 200, $0.18/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Bell
- Insertion Method Roll-Down
- Noise Reduction Rating 33 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Universal |
Details
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bell |
Insertion Method | Roll-Down |
Noise Reduction Rating | 33 dB |
Earplug Color | Orange |
Pairs Per Package | 1 |
Metal Detectable | No |
Cord Color | No Cord |
Corded/Banded | Uncorded |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box |
Style | Uncorded |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Cord Color No Cord, Pairs per Package 1, Earplug Color Orange, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW 36 in. Full Dome Mirror (ONV-360-36)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- PURELL Body Fluid Spill Kit (3841-01-CLMS)
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- CONDOR Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Orange, 100 PK (55KN51)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- CONDOR Condor Disposable Soft Foam Ear Plugs, Bell Shape, 32 dB, Orange, 200 PK (22ED83)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (55KN53)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26 dB, Orange, 100 PK (QD1)
- 3M Ear Plugs, 100 PK (10080529400021)
- Condor Hearing Protection