Shop All Ear Plugs
Condor
Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Orange, 100 PK
Mfr # 55KN51
Zoro # G3722294
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Bell
- Noise Reduction Rating 33 dB
- Earplug Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Earplug Size | Universal |
Details
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Bell |
Noise Reduction Rating | 33 dB |
Earplug Color | Orange |
Pairs Per Package | 1 |
Cord Color | Blue |
Insertion Method | Roll-Down |
Cord Material - Hearing Protection | PVC |
Metal Detectable | No |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box |
Cord Material | PVC |
Style | Corded |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Cord Material PVC, Cord Color Blue, Pairs per Package 1, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- NMC Fire Extinguisher Sign (FX124R)
- LYLE Reflalum Danger Do Not Look, 14"x10" (LCU4-0106-RA_14X10)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- CONDOR Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 200 PK (55KN50)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- CONDOR Condor Disposable Soft Foam Ear Plugs, Bell Shape, 32 dB, Orange, 200 PK (22ED83)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (55KN53)
- HONEYWELL HOWARD LEIGHT MAX1D Leight Source 500 Earplug Dispenser Refill, 500 Pairs, 2000PK (MAX-1-D)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Ear Plugs, 200-Pair Box (HPD05)
- Condor Hearing Protection