Shop All Disposable Aprons
Condor
Disposable Bib Apron, White, PK100
Mfr # 2KTT8
Zoro # G1991902
product price: $58.59
/pk 100, $0.59/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Number of Pockets 0
- Seam Style Serged
- Standards ASTM D3776,D5729, D3786, D5034, D5733, D751, E96,D737,16 CFR 1610, Class 1
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2KTT8
- Zoro # G1991902
- UPC # 190735059586
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 28 in |
Size | Universal |
Length | 35 1/2 in |
Overall Length | 35 1/2 in |
Overall Width | 27 3/4 in |
Length Type | Knee |
Named Size | Universal |
Description
Disposable Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Bib, Back Style Half, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Not Applicable, Material Weight 36 g/sq m, Named Size Universal, Neck Closure Type Tie, Overall Length 35 1/2 in, Overall Width 27 3/4 in, Packaging Bulk, Seam Style Serged, Secondary Flame Resistance No, Series Condor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- NMC AED Automated External Defibrillator Inspection Record Tag, Pk25 (RPT43)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1553-RD_7X5 (U4-1553-RD_7X5)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G031)
- CONDOR Disposable Apron, 46 In. L, White, PK100 (8CV18)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- Condor Workwear and Protective Clothing