Shop All Disposable Aprons
Condor
Disposable Apron, 46 In. L, White, PK100
Mfr # 8CV18
Zoro # G1859566
product price: $22.99
/pk 100, $0.23/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Seam Style Seamless
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 8CV18
- Zoro # G1859566
- UPC # 190735108277
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 28 in |
Length | 46 in |
Size | Universal |
Length Type | Knee |
Overall Length | 46 in |
Overall Width | 28 in |
Named Size | Universal |
Description
Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Material Weight 14.2 g, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 46 in, Overall Width 28 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series Condor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-S)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- CONDOR Disposable Apron, White, 42 In. L, PK100 (5T316)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G031)
- ANSELL Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, 100 Pack (56-230)
- Condor Disposable Clothing