Shop All Lens Cleaning
Condor
Disp Lens Clng Stn, Sm, Antfg, Antstc
Mfr # 44X058
Zoro # G5237924
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 600
- Includes 6 oz Spray Bottle, Heavy Duty Tissues
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Non-Silicone
- Wipe Size 6 in (W) x 5 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 44X058
- Zoro # G5237924
- UPC # 190735092415
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 6 in (W) x 5 in (L) |
Bottle Size | 6 fl oz |
Station Width | 5 5/8 in |
Tissue Length | 5 in |
Tissue Width | 6 in |
Details
Item | Disposable Lens Cleaning Station |
Tissue Count | 600 |
Includes | 6 oz Spray Bottle, Heavy Duty Tissues |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Solution Type | Non-Silicone |
Formula | Antifog, Antistatic |
Station Material | Cardboard |
Description
Disposable Lens Cleaning Station, Bottle Size 6 fl oz, Holder Mount Location Wall, Includes 6 oz Spray Bottle, Heavy Duty Tissues, Lens Treatment Properties Anti-Fog, Anti-Static, Lockable No, Solution Type Non-Silicone, Station Depth 3 1/8 in, Station Height 6 3/4 in, Station Material Corrugated Cardboard, Station Width 5 5/8 in, Tissue Count 600, Tissue Dispensing Type Loose, Tissue Length 5 in, Tissue Type Dry, Tissue Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (97980XL)
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- CONDOR Disp Lens Clng Stn, Lg, Antfg, Antstc (44X057)
- CONDOR Pre-Moistened Lens Cleaning Towelettes, Anti-Fog, Anti-Static, Individually Wrapped, 100 Per Pack (44X059)
- RADIANS Lens Cleaning (LCD100)
- RADIANS VisionAid® 1LC1776DU Metal Lens Cleaning Station (1LC1776DU)
- BAUSCH + LOMB Antfg, Antstc, Slcn, Wal Mtg, PK25 (8577PMT)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- HONEYWELL UVEX Lens Cleaning Solution, 128 oz. (S482)
- Condor Eye Protection