Shop All Lens Cleaning
Condor
Disp Lens Clng Stn, Lg, Antfg, Antstc
Mfr # 44X057
Zoro # G5240426
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 1,200
- Includes 16 oz Spray Bottle, Heavy Duty Tissues
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Non-Silicone
- Wipe Size 4 in (W) x 5 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 44X057
- Zoro # G5240426
- UPC # 190735092408
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 4 in (W) x 5 in (L) |
Bottle Size | 16 fl oz |
Station Width | 10 1/2 in |
Tissue Length | 5 in |
Tissue Width | 4 in |
Details
Item | Disposable Lens Cleaning Station |
Tissue Count | 1,200 |
Includes | 16 oz Spray Bottle, Heavy Duty Tissues |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Solution Type | Non-Silicone |
Formula | Antifog, Antistatic |
Station Material | Cardboard |
Description
Disposable Lens Cleaning Station, Bottle Size 16 fl oz, Holder Mount Location Wall, Includes 16 oz Spray Bottle, Heavy Duty Tissues, Lens Treatment Properties Anti-Fog, Anti-Static, Lockable No, Solution Type Non-Silicone, Station Depth 3 1/2 in, Station Height 9 in, Station Material Corrugated Cardboard, Station Width 10 1/2 in, Tissue Count 1,200, Tissue Dispensing Type Loose, Tissue Length 5 in, Tissue Type Dry, Tissue Width 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- CONDOR Disp Lens Clng Stn, Sm, Antfg, Antstc (44X058)
- CONDOR Pre-Moistened Lens Cleaning Towelettes, Anti-Fog, Anti-Static, Individually Wrapped, 100 Per Pack (44X059)
- VISIONAID Visionaid Lens Clean Disposable Lens Cleaning System 5000D, (LCS161200)
- BAUSCH + LOMB Tissues, Eyeglass, Pre-Moist, PK200 (8574GMBD)
- NANO MAGIC Anti Fog Dry Cloth 100 Pack, 1ct (850100NMA)
- RADIANS Radians 292-LCD100 Lens Cleaning Wipes Anti-Fog A-S - Box of 100 (292-LCD100)
- KLEENGUARD PreMoist Len Cleaning Towelettes 1000/Cs (14551)
- Condor Eye Protection