Shop All Exit Signs
Condor
Directional Arrow Sign, No Text, 14" W, 5" H, Plastic, Red, White
Mfr # 473A41
Zoro # G5576127
Sold in multiples of 3 for $19.47
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 14"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473A41
- Zoro # G5576127
- UPC # 00194484110956
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 5" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color Red, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- BASCO IBC Marking Plate, Gray (GM1829SPMP-GRY)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR001)
- CONDOR No Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (480N96)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480J11)
- CONDOR Exit Sign, English, 12" W, 8" H, Vinyl, Red (473A64)
- CONDOR Emergency Exit Sign, English, 14" W, 5" H, Plastic, Green (469D44)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- CONDOR Emergency Exit Sign, English, 14" W, 5" H, Vinyl, Green (469D45)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (467R54)
- Condor Exit Signs