Shop All Exit Signs
Condor
Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Plastic, White
Mfr # 473A58
Zoro # G5640350
product price: $5.55
/ea
Sold in multiples of 3 for $16.65
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473A58
- Zoro # G5640350
- UPC # 00194484111120
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- DUNLOP Knee Boots, Size 14, 16" H, Black, Plain, PR (8968000)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, X-Large, Yellow (8050-SA XL)
- RINGERS GLOVES Gloves® Rope Rescue Black M (353-09)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Plastic, White (467R43)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480M95)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Safety Sign, 5 in x 14 in, Glow Vinyl (467R23)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Aluminum, Red, White (480H63)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U5-1430-RA_14X10)
- Condor Exit Signs