Shop All Exit Signs
Condor
Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum, White
Mfr # 473A55
Zoro # G5611212
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473A55
- Zoro # G5611212
- UPC # 00194484111090
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color White, Sign Legend Style Symbol
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Yellow, 48"x96 (15-1924-4896-618)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB30-CO (BB30-FK)
- NEVS IV Tubing Label - IV Tubing Changed 15/16" x 3" Flr Orange w/Black (NTUBE-4368)
- CONDOR Safety Sign, 5 in x 14 in, Polyethylene (480L29)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L15)
- CONDOR Safety Sign, 1 3/4 in x 9 in, Vinyl (473C27)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1072-RA_14X10)
- Condor Exit Signs