Shop All Floor Signs
Condor
Decal, 10 in H, 7 in W, Vinyl, English, HWB762T1007
Mfr # HWB762T1007
Zoro # G8342154
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 10 in
- Sign Material Vinyl
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB762T1007
- Zoro # G8342154
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Decal |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Sign Legend | Protect & Prevent The Spread of Respiratory Diseases Like COVID-19 Wash Your Hands Cover A Cough Or Sneeze Keep Your Distance Don't Touch Stay Home Get Help |
Sign Header | No Header |
Product Type | Decal |
Description
Printed Language English, Sign Header No Header, Sign Legend Protect & Prevent The Spread of Respiratory Diseases Like COVID-19 Wash Your Hands Cover A Cough Or Sneeze Keep Your Distance Don't Touch Stay Home Get Help
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Aisle Marking Tape, 3"x108ft, Green (PST311)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- MSA SAFETY Full Body Harness, M, Nylon (10195134)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- NMC Watch Your Step Walk On Floor Sign (WFS1)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- Condor Signs