Shop All Confined Space Signs
Condor
Danger Sign, Plastic, Confined Space, 10inW
Mfr # 35GA74
Zoro # G9116073
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Height 7 in
- Sign Mounting Style Mounting Holes
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35GA74
- Zoro # G9116073
- UPC # 190735079706
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Danger Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 13, 15" H, Tan, Stl, PR (22214/13)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 9x19.25x0.06 CLR Unbound (29103)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-604 (FS-17-604)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M97 (465M97)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465K69 (465K69)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J89 (465J89)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465H28 (465H28)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465K38 (465K38)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J30 (465J30)
- NMC Danger Confined Space Permit Required Sign, D360A (D360A)
- Condor Signs