Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z75
Mfr # 474Z75
Zoro # G5563463
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Surface. Do Not Touch.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474Z75
- Zoro # G5563463
- UPC # 00194484135829
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, M (CNY1147)
- CONDOR Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Y23 (474Y23)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LEQM645VSP (LEQM645VSP)
- Condor Hot Surface, Temperature & Work Signs