Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474X91
Mfr # 474X91
Zoro # G5515778
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474X91
- Zoro # G5515778
- UPC # 00194484134006
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- DIXON Poly Fog Nozzle w/Bumper, 3/4", GHT (FNB75GHT)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, M (10083794)
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- NMC Caution Hot Sign, C35R (C35R)
- Condor Hot Surface, Temperature & Work Signs