Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 474X88
Mfr # 474X88
Zoro # G5631007
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474X88
- Zoro # G5631007
- UPC # 00194484133979
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREGUARD Flame Retardant Spray, Wood, 22 oz., PK6 (F FG-XL95 22C6)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- NATIONAL MARKER CO Roll of 500 Hazard Warning Vinyl Labels - Asbestos Free (VRC10)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0100-ED_14x10 (LCU3-0100-ED_14x10)
- Condor Hot Surface, Temperature & Work Signs