Shop All Confined Space Signs
Condor
Danger Sign, 5 in Height, 7 in Width, Vinyl, English
Mfr # 35GF37
Zoro # G9119661
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Keep Out
- Height 5 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35GF37
- Zoro # G9119661
- UPC # 190735083284
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Description
Danger Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Company Vehicles Only Sign, TM138H (TM138H)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Brn (102776-211-44x30)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D77 (487D77)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46 (465K46)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K49 (465K49)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J88 (465J88)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465L88 (465L88)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J56 (465J56)
- Condor Signs