Condor

Danger Sign, 5 in Height, 7 in Width, Vinyl, English (Discontinued)


This Product is Discontinued
Shop for all Machine Signs

Key Features

  • Header Danger
  • Legend Men Working Above
  • Width 7 in
  • Height 5 in
  • Sign Material Vinyl
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Condor
  • MFR # 34GL77
  • Zoro # G9799544
  • UPC #
    190735074046
  • Country of Origin United States
  • Category Machine Signs

Dimensions

Width 7 in
Height 5 in

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products