Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Y05
Mfr # 474Y05
Zoro # G5604133
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface Do Not Touch
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474Y05
- Zoro # G5604133
- UPC # 00194484134136
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178 (815178)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- CONDOR Anti-Vibration Glove Liners, L, Blue, PR (2HEV1)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z21 (474Z21)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- CONDOR Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Y23 (474Y23)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Z14 (474Z14)
- NMC Hot Label - Bilingual, Pk5, ESD265AP (ESD265AP)
- Condor Hot Surface, Temperature & Work Signs