Shop All Chemical, Gas & Hazardous Material Signs
Condor
Danger Sign, 5 in H, 7 in W, Vinyl, English, 35GF44
Mfr # 35GF44
Zoro # G9119731
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas
- Width 7 in
- Height 5 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 35GF44
- Zoro # G9119731
- UPC # 190735083352
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Description
Danger Sign, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11-V)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470R17 (470R17)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470G12 (470G12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R28 (470R28)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R10 (470R10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M86 (471M86)
- NMC Danger, Hydrogen, 7X10, Rigid Plastic, D447R (D447R)
- Condor Signs