Shop All Confined Space Signs
Condor
Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D79
Mfr # 487D79
Zoro # G6555969
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 42 in
- Height 42 in
- Sign Shape Octagon
- Sign Material Polycarbonate, Polyethlyne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 487D79
- Zoro # G6555969
- UPC # 00194484299026
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 42 in |
Height | 42 in |
Depth | 1/4 in |
Mounting Hole Dia. | 1.72 in |
Description
Danger Sign, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, 2XL, White, 42-3/4 In. L (3495 2XL)
- ZORO SELECT Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow (30002-25)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D78 (487D78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M63 (465M63)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M23 (465M23)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K31 (465K31)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465K69 (465K69)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M97 (465M97)
- SIGNMISSION OSHA Danger Sign, Confined Space, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1078)
- Condor Confined Space Signs