Shop All Chemical, Gas & Hazardous Material Signs
Condor
Danger Sign, 10" Wx7" H, 0.032" Thickness, 478D99
Mfr # 478D99
Zoro # G5831590
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Flammable
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478D99
- Zoro # G5831590
- UPC # 00194484211516
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINWALD)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- C.H. HANSON 1/2" Brass Interlocking Stencil Letters and Numbers, 92 Piece Set (10146)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 476A38 (476A38)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K65 (470K65)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470G01 (470G01)
- CONDOR High Visibility Safety Sign, 8 in H, 18 in W, PETG, V-Shape Projection, English, 480Y86 (480Y86)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M53 (471M53)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP (LBHZ301VSP)
- Condor Signs