Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z59
Mfr # 474Z59
Zoro # G5637821
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Pipes
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474Z59
- Zoro # G5637821
- UPC # 00194484135669
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-40 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 40 (LSU-BOLPS-CRZ-LBR-40)
- PORTWEST Dayton Class 3 T-Shirt, XL (S393)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z21 (474Z21)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Z14 (474Z14)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0389-ND_5X3.5 (LCU4-0389-ND_5X3.5)
- Condor Hot Surface, Temperature & Work Signs