Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474Z22
Mfr # 474Z22
Zoro # G5614651
original price:
$7.19
9% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474Z22
- Zoro # G5614651
- UPC # 00194484135294
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT DURABLE FOAM KNEEPADS (V229)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480Z87 (480Z87)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- CONDOR Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Y23 (474Y23)
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Z14 (474Z14)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- SIGNMISSION OSHA Danger Sign, Hot Work In Progress Keep Out, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-1365)
- Condor Hot Surface, Temperature & Work Signs