Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Z42
Mfr # 474Z42
Zoro # G5576510
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Do Not Touch
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474Z42
- Zoro # G5576510
- UPC # 00194484135492
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Blue (6602)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z21 (474Z21)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1015-RD_7X5 (U7-1015-RD_7X5)
- Condor Signs