Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09
Mfr # 474Y09
Zoro # G5576678
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface. Do Not Touch.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 474Y09
- Zoro # G5576678
- UPC # 00194484134174
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT EYEWEAR Ironside Bronze A/F (CHB618DT)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Z14 (474Z14)
- CONDOR Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Y23 (474Y23)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-DS-P-1824-L-2231)
- Condor Signs