Shop All Hot Surface, Temperature & Work Signs
Condor
Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y02
Mfr # 474Y02
Zoro # G5634872
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface Do Not Touch
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474Y02
- Zoro # G5634872
- UPC # 00194484134105
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL (DSV220-2X)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- ACCUFORM Caution Sign, 8X8", BK/Yel, Plstc, Eng (PSP478)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z21 (474Z21)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- SIGNMISSION OSHA WARNING Sign, Hot Surface Do Not Touch, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-WS-D-35-L-12186-10PK)
- Condor Signs