Shop All Anchorage Connectors
Condor
D-Ring Plate Anchor, Unplated Alloy Steel
Mfr # 35KU73
Zoro # G0100138
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 4 1/2 in
- Includes 1/2 in Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35KU73
- Zoro # G0100138
- UPC # 190735086469
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 1/2 in |
Depth | 1/4 in |
Width | 2 in |
Hole Dia. | 1/2 in |
Ring Diameter | 2 1/4 in |
Mounting Hole Diameter | 1/2 in |
Description
D-Ring Plate Anchor, Length 4 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 1/4 in, Attachment Point Fixed D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Eyebolt Plate, Beam Clamp Style Not Applicable, ANSI Standards Met ANSI Z359.1-2007, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- GEMTOR Carrying Bag 10"x10"x18" (CB1)
- CONDOR Roof Anchor, Black, 25 in. L (G7493A)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR D-Ring Plate Anchor, Plated Alloy Steel (35KU72)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- CONDOR Cross Arm Strap, Temp, 36 In L, Polyester (19F392)
- SAFEWAZE 6' Concrete Anchor Strap with Wear Sleeve (FS880-6)
- Condor Anchorage Connectors