Shop All Anchorage Connectors
Condor
D-Ring Plate Anchor, Plated Alloy Steel
Mfr # 35KU72
Zoro # G0100147
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 4 1/2 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35KU72
- Zoro # G0100147
- UPC # 190735086452
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 1/2 in |
Width | 2 in |
Depth | 1/4 in |
Hole Dia. | 1/2 in |
Ring Diameter | 2 1/4 in |
Mounting Hole Diameter | 1/2 in |
Description
D-Ring Plate Anchor, Length 4 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 1/4 in, Attachment Point Pivot D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Eyebolt Plate, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.1-2007, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Stop Check Lint Trap Clean Before & After Sign, Landscape (OS-NS-A-1014-L-18473)
- PIP All Purpose Work Gloves, 2XL, PR (120-4600/XXL)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- CONDOR Anchor Sling, 8 ft. (30HG92)
- CONDOR D-Ring Plate Anchor, Unplated Alloy Steel (35KU73)
- CONDOR Roof Anchor, 20-1/2 In. L, 3 In. W (45J299)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR Roof Anchor, Black, 9 in. L (G7493B1)
- 3M DBI-SALA Kevlar® Tie-Off Adaptor (1002201)
- Condor Fall Protection