Shop All Anchorage Connectors
Condor
D-Ring Bolt Anchor, 425 lb.
Mfr # 30HG83
Zoro # G6141642
original price:
$62.59
10% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 4 in
- Includes Nut and Lock Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30HG83
- Zoro # G6141642
- UPC # 190735064351
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 4 in |
Hole Dia. | 1/2 in |
Width | 1 3/4 in |
Depth | 2 1/4 in |
Bolt Length | 2 in |
Ring Diameter | 3 in |
Mounting Hole Diameter | 1/2 in |
Description
D-Ring Bolt Anchor, Length 4 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/4 in, Attachment Point Carabiner, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Bolt-On, Beam Clamp Style Not Applicable, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19430)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124489L)
- PYRAMEX Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged (PM8010)
- BRADY Breaker Lockout, Mini, Pin Out, Pushbutton (90844)
- CONDOR Roof Anchor, Black, 9 in. L (G7493B1)
- CONDOR Anchor Sling, 8 ft. (30HG92)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- CONDOR Roof Anchor, Black, 25 in. L (G7493A)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- SUPER ANCHOR SAFETY ARS Series EPDM Flashing Base 8"x8"x3" for Metal Roofing (2018)
- Condor Fall Protection