Shop All Cut-Resistant Sleeves
Condor
Cut Resistant Sleeve, w/Thumbhole
Mfr # 38AV60
Zoro # G9794407
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 12"
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 38AV60
- Zoro # G9794407
- UPC # 190735089286
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 12" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 12 in, Thickness 24 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Condor, Standards ANSI/ISEA 105, Stitching Material Kevlar (R), ANSI/ISEA Cut Load Greater Than 1,000 g, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 24 in L, Yellow, Large (5AH26)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 18 in L, Yellow, Large (6AH87)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- CONDOR Cut-Resistant Sleeve, Cut, Kevlar(R), 14 In (3CZK6)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- PIP ATP Sleeve 18 in. (MSATP-18T)
- Condor Workwear and Protective Clothing