Shop All Cut-Resistant Sleeves
Condor
Cut Resistant Sleeve, 18 In., Thumbhole
Mfr # 3NZA2
Zoro # G2228877
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3NZA2
- Zoro # G2228877
- UPC # 190735090787
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 18 in |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 2 |
Standards | ASTM 3389-05 |
Sleeve Style | Sleeve with Thumbhole |
Material | Kevlar(R)/Split Cowhide Leather |
Cuff Style | Shirred Slip-On |
Brand and Series | Condor |
Silicone-Free | Yes |
Sleeve Performance | General Purpose with Leather Pad |
Latex-Free | Yes |
Sleeve Features | Leather Wear Pad |
Sleeve Type | Knit Cuff |
Application | Glass/Metal Handling/Fabrication, Other Activities Where Risk For Cut/Laceration Is High |
Suggested Use Environment | Not Specified |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Yellow, Size L, Sleeve Features Leather Wear Pad, Standards ASTM 3389-05, ANSI/ISEA Abrasion Level 2, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Posted No Hunting Or Trespassing Without Sign, Landscape (OS-NS-P-1014-L-17723)
- JACKSON SAFETY Maxview Faceshield, Visor Thickness: 0.040 in (14215)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, XL, White, 6 Pack (TY125SWHXL0006G1)
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- CONDOR Cut Resistant Sleeve, 10 In. (4BC20)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- CONDOR Cut Resistant Sleeve, 14 In., Black (3NYZ7)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7M)
- Condor Workwear and Protective Clothing