Shop All Cut-Resistant Sleeves
Condor
Cut Resistant Sleeve, 14 In., Black
Mfr # 3NYZ7
Zoro # G2121612
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A3
- Color Black
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3NYZ7
- Zoro # G2121612
- UPC # 190735090749
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 14 in |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Black |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 2 |
Standards | ASTM 3389-05 |
Sleeve Style | Sleeve |
Cuff Style | Shirred Slip-On |
Material | Kevlar(R) |
Silicone-Free | Yes |
Brand and Series | Condor |
Latex-Free | Yes |
Sleeve Performance | General Purpose |
Sleeve Type | Knit Cuff |
Suggested Use Environment | Not Specified |
Application | Glass/Metal Handling/Fabrication, Other Activities Where Risk For Cut/Laceration Is High |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Sleeve Length 14 in, Sleeve Material Kevlar(R), Color Black, Size L, Standards ASTM 3389-05, ANSI/ISEA Abrasion Level 2, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- SPECIAL BUY Mask, Face, Dispsble, Child, Bl Pk (SPZ85171)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080MB-X)
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- CONDOR Cut Resistant Sleeve, 24 In., Black (3NYZ9)
- CONDOR Cut Resistant Sleeve, 18 In., Black (3NYZ8)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 24 in L, Yellow, Large (5AH26)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 18 in L, Yellow, Large (6AH87)
- 212 PERFORMANCE Kevlar® A4 Cut Resistant Liquid Repelling Double Layer Single Safety Sleeve (Black) (301630)
- Condor Workwear and Protective Clothing