Shop All Cut-Resistant Gloves
Condor
Cut Resistant Gloves, PR
Mfr # 61JC35
Zoro # G103548819
product price: $4.79
/pr
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L ( 9 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61JC35
- Zoro # G103548819
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 11 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ASTM F1506, EN 388, Insulated No, Base Coating Material PU, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 26" (NO26)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- HY-KO 3In White Vinyl Letter P, 10PK (A30526)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Stand Clear Of Door (CS-Stand Clear Of Door)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- CONDOR Cut Resistant Gloves, PR (61JC34)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (48UR35)
- CONDOR Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (4TJX7)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (4TXL6)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (21AH88)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7913B/10XL)
- Condor Gloves & Hand Protection