Shop All Cut-Resistant Gloves
Condor
Cut Resistant Gloves, PR
Mfr # 61JC33
Zoro # G203549044
product price: $4.79
/pr
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61JC33
- Zoro # G203549044
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Glove Length | 10 in |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ASTM F1506, EN 388, Insulated No, Base Coating Material PU, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION RESTROOM DECAL sticker john stall water closet ladies room bathroom, D-24 Restroom (D-24 Restroom)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- SAFETY FLAG CO "Wide Load / Oversize Load" Reversible Banner (8704-4 CRDS)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- CONDOR Cut Resistant Gloves, PR (61JC34)
- CONDOR Cut Resistant Gloves, PR (61JC35)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (3AB57)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (29JV78)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- Condor Cut-Resistant Gloves