Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Polyurethane, XL, PR
Mfr # 61CV87
Zoro # G102716387
product price: $6.35
/pr
Sold in multiples of 12 for $76.20
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Gray
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV87
- Zoro # G102716387
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size (Numeric) | 10 |
Size (Alpha) | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Polyurethane, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41 (449L41)
- SIGNMISSION Front Door With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24389 (A-DES-BU-1818-24389)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- CONDOR Cut-Resistant Gloves, Polyurethane, L, PR (61CV86)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (20GZ29)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- Condor Gloves & Hand Protection