Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Polyurethane, S, PR
Mfr # 61CV84
Zoro # G302716385
product price: $6.35
/pr
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size S ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV84
- Zoro # G302716385
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Polyurethane, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK ISO-DIN Univ Lockout Device, Plastic, Red (S2393)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- CONDOR Cut-Resistant Gloves, Polyurethane, XL, PR (61CV87)
- CONDOR Cut-Resistant Gloves, Polyurethane, L, PR (61CV86)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (20GZ29)
- CONDOR Cut Resistant Gloves, PR (61JC40)
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- HEXARMOR Knit Gloves, General Purpose, M, PR (2059-M (8))
- Condor Gloves & Hand Protection