Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Polyurethane, L, PR
Mfr # 61CV86
Zoro # G002716388
Sold in multiples of 12 for $76.20
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Gray
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 61CV86
- Zoro # G002716388
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Polyurethane, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-OM)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- CONDOR Back Support, Heavy Duty With Suspender, S (3RWH4)
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- CONDOR Cut-Resistant Gloves, Polyurethane, XL, PR (61CV87)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UR03)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (21AH60)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 21AH68, PR (61CV64)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- Condor Gloves & Hand Protection