Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Nitrile, M/8, PR
Mfr # 61CV45
Zoro # G803088813
product price: $8.79
/pr
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M ( 8 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV45
- Zoro # G803088813
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FO (XL))
- DUNLOP Size 5 Unisex Steel Rubber Boot, Yellow (6123155)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV48)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (49AD94)
- CONDOR Cut Resistant Gloves, PR (61JC52)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- Condor Gloves & Hand Protection