Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Nitrile, M, PR
Mfr # 61CV90
Zoro # G302716392
product price: $2.55
/pr
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size M ( 8 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV90
- Zoro # G302716392
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nitrile, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-IBLK-01-XS)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 1 Inch Diameter (SSS-1)
- ERB SAFETY Replacement Slide-Lock Susp, I-505 (I505)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- CONDOR Cut-Resistant Gloves, Nitrile, XL, PR (61CV92)
- CONDOR Cut-Resistant Gloves, Nitrile, S, PR (61CV89)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL, PR (61CV93)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 1 PR (5AL18)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (49AD98)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-931)
- Condor Gloves & Hand Protection