Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Nitrile, L/9, PR
Mfr # 61CV51
Zoro # G803088806
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A5
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV51
- Zoro # G803088806
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protectr, 11, Beige/Org/Grn, PR (4T560)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Black, Plain, PR (75108/13)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, 2XL, 1 PR (21AH62)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (49AD98)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 19L418, PR (61CV56)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-9/L)
- Condor Gloves & Hand Protection