Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Nitrile, 2XL/11, PR
Mfr # 61CV48
Zoro # G503088809
product price: $8.79
/pr
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV48
- Zoro # G503088809
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- LYLE No Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0007-ED_10x7)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- CONDOR VF, Cut-Resistant Gloves, L, 21AH87, PR (60NM99)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (48UR13)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (18C891)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XL, PR (GL609CXL)
- Condor Cut-Resistant Gloves