Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, Nitrile, 2XL, PR
Mfr # 61CV93
Zoro # G102716394
product price: $6.95
/pr
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL ( 11 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV93
- Zoro # G102716394
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nitrile, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Green (1750)
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, ARC Flash And Electrical Shock, Landscape, 10PK (OS-DS-D-35-L-2236-10PK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- CONDOR Cut-Resistant Gloves, Nitrile, XL, PR (61CV92)
- CONDOR Cut-Resistant Gloves, Nitrile, S, PR (61CV89)
- CONDOR Cut-Resistant Gloves, Nitrile, M, PR (61CV90)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- CONDOR VF, Cut-Res Gloves, PU, XL, 19L419, PR (61CV57)
- CONDOR VF, Cut-Res Gloves, PU, XL, 21AH71, PR (61CV67)
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-MD)
- Condor Cut-Resistant Gloves