Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, M/8, PR
Mfr # 61CV75
Zoro # G603088761
product price: $5.49
/pr
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV75
- Zoro # G603088761
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-13)
- HY-KO Video Surveillance Sign 12" x 18" (A61013)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, S, White, PK20 (14110393)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (3AB57)
- CONDOR Cut-Resistant Gloves, S/7, PR (61CV79)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (29JV78)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (29JV92)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2MDA2)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1955S)
- Condor Cut-Resistant Gloves